Breaker, Bolt On, 30A, 1P, 120V, 10 kAIC, Ground Fault

Item #: 0132271

Cat #: QBGFT1030

UPC: 786680130984

Company wide:
0 in stock
Documents & Guides
30 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-on, 120 VAC, 10 kAIC

Overview

30 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-on, 120 VAC, 10 kAIC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786680130984, QBGFT1030, CUTQBGFT1030

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On