15 Amp Slow Acting Non-Renewable Fuse Link, Up to 27 kV.

Item #: 0132264

Cat #: FL3T15

UPC: 051712125895

$ 74.20 EA
Company wide:
0 in stock
Documents & Guides
15 Amp Slow Acting Non-Renewable Fuse Link, Up to 27 kV.

Overview

15 Amp Slow Acting Non-Renewable Fuse Link, Up to 27 kV.
Also known as: 051712125895, FL3T15, BUSFL3T15

Specifications

Volts AC: 27kV
Class: T
Amps: 15
Type: Fuse Link
Volts AC: 27kV
Amps: 15
Class: T
Type: Fuse Link