25A, 1P, 120V, 10 kAIC, Ground Fault CB

Item #: 0132260

Cat #: QBGFT1025

UPC: 786680130977

Call for price
Company wide:
0 in stock
25 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-on, 120 VAC, 10 kAIC.

Overview

25 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-on, 120 VAC, 10 kAIC.
Also known as: 786680130977, QBGFT1025, CUTQBGFT1025

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On