Polyether Adhesive Sealant, M-1 Series, 10 Ounce Cartridge, Black

Item #: 0132202

Cat #: F1270BL

UPC: 810678012102

$ 11.18 EA
Company wide:
975 in stock
Documents & Guides
Polyether Adhesive Sealant, M-1 Series, 10 Ounce Cartridge, Black, For Use In Damp, Dry, or Cold Climates, 24 Each Per Case

Overview

Polyether Adhesive Sealant, M-1 Series, 10 Ounce Cartridge, Black, For Use In Damp, Dry, or Cold Climates, 24 Each Per Case

M-1 by Chem Link is a moisture cure, multi-purpose structural adhesive/sealant designed for bonding and sealing a wide range of construction materials. M-1 forms a tough, elastic & waterproof seal to most roofing materials, masonry, wood, glass, aluminum and foam. M-1 bonds well to most building surfaces including metal flashing, copings, skylights, and HVAC surfaces and makes for an excellent construction adhesive sealant for multiple applications.

Also known as: 810678012102, F1270BL, CHMF1270BL

Specifications

Color: Black
Type: Sealant
Size: 10.1 oz
Color: Black
Size: 10.1 oz
Type: Sealant