Pipe Strap, 1 to 2"

Item #: 0132194

Cat #: PS-3

UPC: 715629006226

$ 7.36 EA
Company wide:
0 in stock
Documents & Guides
Pipe Strap, 1 to 2 inch, Stainless Steel

Overview

Pipe Strap, 1 to 2 inch, Stainless Steel
nVent RAYCHEM Pipe Strap are stainless steel straps for pipe mounting of integrated power connections, above the insulation tees and end seals, as well as support brackets and the tubular insulation entry.
Also known as: 715629006226, PS-3, RCMPS3, ps-3

Specifications

Material: Stainless Steel
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)