FUSE LINK,EDISON,TYPE K,100A,RB,23L

Item #: 0132187

Cat #: FL3K100

UPC: 051712145886

$ 169.83 EA
Company wide:
0 in stock
Documents & Guides
100A Up to 27000V NEMA Cutout Removable Button-Head Type K - Fast Medium Voltage Fuse Link

Overview

100A Up to 27000V NEMA Cutout Removable Button-Head Type K - Fast Medium Voltage Fuse Link
Also known as: 051712145886, FL3K100, BUSFL3K100

Specifications

Volts AC: 27kV
Amps: 100
Class: K
Type: Fuse Link
Volts AC: 27kV
Class: K
Amps: 100
Type: Fuse Link