This product has been discontinued.

Breaker, Bolt On, 20A, 1P, 120V, 10 kAIC, Ground Fault
Item #: 0132178
Cat #: QBGFT1020
UPC: 786680130960
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120 VAC, 10 kAIC.
Overview
20 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120 VAC, 10 kAIC.
Eaton’s innovative bolt-on (QB) arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those light commercial projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s a hotel, an apartment high-rise or a dormitory, the QB AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.
Also known as: 786680130960, QBGFT1020, CUTQBGFT1020
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 20 |
| Mounting: | Bolt On |