4' LED Linear Fixture, Gen II, 66W, 100-277V

Item #: 0132161

Cat #: LTD3C4M2PDR

UPC: 056020948198

Company wide:
0 in stock
Documents & Guides
SafeSite LED Linear Fixture, Gen II, 66 Watt, 100-277 Volt, Lumens: 7000, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Polycarbonate Clear lens, Drilling rig accessories kit [CID2]

Overview

SafeSite LED Linear Fixture, Gen II, 66 Watt, 100-277 Volt, Lumens: 7000, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Polycarbonate Clear lens, Drilling rig accessories kit [CID2]

Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.

Also known as: 056020948198, LTD3C4M2PDR, DILLTD3C4M2PDR

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7000
Length: 4 ft, 48 in
Wattage: 66
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Type: Linear Fixture
Volts AC Range: 120 - 277
Lumens: 7000
Wattage: 66
Light Technology: LED