4' LED Linear Fixture, Explosion Proof, 78W, 100-277V

Item #: 0132159

Cat #: LSC3C4M3GEXDR

UPC: 056020937703

Company wide:
0 in stock
Documents & Guides
SafeSite LED Linear Fixture, Explosion-Proof, 78 Watt, 100-277 Volt, Lumens: 7250, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Clear Tempered Glass lens, 4 feet with drilling rig accessories [CID1]

Overview

SafeSite LED Linear Fixture, Explosion-Proof, 78 Watt, 100-277 Volt, Lumens: 7250, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Clear Tempered Glass lens, 4 feet with drilling rig accessories [CID1]

Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.

Also known as: 056020937703, LSC3C4M3GEXDR, DILLSC3C4M3GEXDR

Specifications

Wattage: 78
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 78
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED