C6H Horizontal Downlight Quad

Item #: 0132151

Cat #: C6H213QD7

UPC: 633044062668

Call for price
Company wide:
0 in stock
Documents & Guides
JUNO C6H-213Q-D7 COMMERCIAL RECESSED CAN INDY 6" 26W

Overview

JUNO C6H-213Q-D7 COMMERCIAL RECESSED CAN INDY 6" 26W
Also known as: 633044062668, C6H213QD7, JUNC6H213QD7

Specifications

No Specifications Available