50 Amp Fast Acting Non-Renewable Fuse Link, Up to 27 kV.

Item #: 0132145

Cat #: FL3K50

UPC: 051712145947

$ 80.68 EA
Company wide:
0 in stock
Documents & Guides
50 Amp Fast Acting Non-Renewable Fuse Link, Up to 27 kV.

Overview

50 Amp Fast Acting Non-Renewable Fuse Link, Up to 27 kV.
Also known as: 051712145947, FL3K50, BUSFL3K50

Specifications

Volts AC: 27kV
Class: K
Type: Fuse Link
Amps: 50
Volts AC: 27kV
Type: Fuse Link
Class: K
Amps: 50