30 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 0132125

Cat #: CGL-30

UPC: 051712100328

$ 130.09 EA
Company wide:
0 in stock
Documents & Guides
30 Amp HRC Form II Class CC Current-Limiting Fuse, 600Vac/250Vdc

Overview

30 Amp HRC Form II Class CC Current-Limiting Fuse, 600Vac/250Vdc
Also known as: 051712100328, CGL-30, BUSCGL30

Specifications

Class: C
Type: Current-Limiting
Amps: 30
Interrupt Rating DC: 200, 40
Class: C
Amps: 30
Type: Current-Limiting
Interrupt Rating DC: 200, 40