Hazardous Location Strobe Light

Item #: 0132116

Cat #: 4375-120-R

UPC:

Company wide:
0 in stock
Documents & Guides
4375-120-RED 120VAC Hazardous Location Strobe features a shatter resistant LexanTM lens. The efficient lens optics, coupled with the high-power 8 joule xenon strobe tube produce 200 Effective Candela (ECP) and 800,000 Peak Candlepower. UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C and D; Class II, Division 2, Groups F, and G; and Class III. NEMA 4X. Red

Overview

4375-120-RED 120VAC Hazardous Location Strobe features a shatter resistant LexanTM lens. The efficient lens optics, coupled with the high-power 8 joule xenon strobe tube produce 200 Effective Candela (ECP) and 800,000 Peak Candlepower. UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C and D; Class II, Division 2, Groups F, and G; and Class III. NEMA 4X. Red

Tomar Electronics 4375L offers Steady-burn and Single or Double Flash mode in a single unit. The operating modes can be easily configured with either internal DIP switch, or external wire selection. Tomar 4375L features efficient lens optics coupled with an LED array with light output which rivals that of a strobe. The model 4375L is UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C, and D; Class II, Division 2, Groups F and G; Class III. Typical applications include manufacturing plants, chemical and petrochemical processing facilities, sewage treatment plants, off-shore and dockside installations, agricultural food processing, industrial, mining, and marine offshore facilities. The 4375L is available in 120-240 VAC model, or 24 VAC/DC. It is NEMA 4X rated and constructed to IP66. It is water-tight, dust-tight, and corrosive resistant. It can be operated in any orientation, and features a ¾” ISP pendant mount.

Also known as: 4375-120-R, TEI4375120RED

Specifications

Color: Red
Color: Red