This product has been discontinued.

Breaker, Bolt On, 15A, 1P, 120V, 10 kAIC, Ground Fault
Item #: 0132098
Cat #: QBGFT1015
UPC: 786680130953
Company wide:
0
in stock
Discontinued
Documents & Guides
15 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120 VAC, 10 kAIC
Overview
15 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120 VAC, 10 kAIC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786680130953, QBGFT1015, CUTQBGFT1015
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 15 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 1 |
| Mounting: | Bolt On |