Fuse, 30 Amp Automotive Blade-Type, Green, 32V, Type ATM

Item #: 0132076

Cat #: ATM-30

UPC: 051712814676

$ 2.18 EA
Company wide:
0 in stock
Documents & Guides
30 Amp Automotive Blade-Type Fuse, Green, 32V DC, Type ATM, 1000 Amp Interrupting Rating, Fast-Acting

Overview

30 Amp Automotive Blade-Type Fuse, Green, 32V DC, Type ATM, 1000 Amp Interrupting Rating, Fast-Acting

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712814676, ATM-30, BUSATM30

Specifications

Speed: Fast Acting
Color: Green
Volts DC: 32
Mounting: Socket
Amps: 30
Interrupt Rating DC: 1 kA
Speed: Fast Acting
Volts DC: 32
Amps: 30
Color: Green
Mounting: Socket
Interrupt Rating DC: 1 kA