Metal Halide Lamp, Pulse Start, ED17, 70W, Clear

Item #: 0132062

Cat #: M70UMED

UPC: 046135648366

Company wide:
0 in stock
Metal Halide Lamp, Pulse Start, 70 Watt, 85 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5600, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M98/E, Standard Case Qty: 20 *Sylvania Part # 64836*

Overview

Metal Halide Lamp, Pulse Start, 70 Watt, 85 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5600, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M98/E, Standard Case Qty: 20 *Sylvania Part # 64836*
Also known as: 046135648366, M70UMED, SYLM70UMED

Specifications

Type: Pulse Start
Color: Clear
Wattage: 70
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Shape: ED17 (Elliptical Dimple)
ANSI Code: M98/E
Lumens: 5600
Volts AC: 85
Light Technology: HID
Type: Pulse Start
Wattage: 70
Color Temperature: 4000 (Cool White)
Shape: ED17 (Elliptical Dimple)
Lumens: 5600
Light Technology: HID
Color: Clear
Base: Medium Screw (E26)
Color Rendering Index (CRI): 65
ANSI Code: M98/E
Volts AC: 85