2 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250VDC

Item #: 0132059

Cat #: MDQ-2

UPC: 051712183307

$ 20.05 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC

Overview

2 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC

These Eaton Bussmann glass tube fuses with nickel-plated brass end caps, feature a dual-element design that allows closer sizing to inductive circuits than any other fuses.

Also known as: 051712183307, MDQ-2, BUSMDQ2

Specifications

Length: 1 1/4 in
Volts DC: 250
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Length: 1 1/4 in
Speed: Time Delay, Slow Blow
Material: Glass
Amps: 2
Volts DC: 250
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge