
3A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 0132058
Cat #: AGC-3-R
UPC: 051712655118
$ 0.85 EA
Company wide:
664
in stock
Documents & Guides
3 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Overview
3 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712655118, AGC-3-R, BUSAGC3R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Material: | Glass |
| Amps: | 3 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA, 1 kA |
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Amps: | 3 |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Material: | Glass |
| Volts AC: | 250 |
| Interrupt Rating AC: | 10 kA, 1 kA |