
15A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 0132053
Cat #: AGC-15-R
UPC: 051712655026
$ 1.06 EA
Company wide:
682
in stock
Documents & Guides
15 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 32 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Overview
15 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 32 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712655026, AGC-15-R, BUSAGC15R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Amps: | 15 |
| Material: | Glass |
| Volts AC: | 32 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 1 kA |
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Material: | Glass |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Amps: | 15 |
| Volts AC: | 32 |
| Interrupt Rating DC: | 1 kA |