
20A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 0132052
Cat #: AGC-20-R
UPC: 051712655095
$ 0.87 EA
Company wide:
1,052
in stock
Documents & Guides
20 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS (Ordered In Multiples of 5)
Overview
20 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS (Ordered In Multiples of 5)
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712655095, AGC-20-R, BUSAGC20R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Amps: | 20 |
| Material: | Glass |
| Volts AC: | 32 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 1 kA |
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Material: | Glass |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Amps: | 20 |
| Volts AC: | 32 |
| Interrupt Rating DC: | 1 kA |