ETN HFDDC3030L Series C, F-frame Mo

Item #: 0132040

Cat #: HFDDC3030L

UPC: 786679063606

$ 2729.56 EA
Company wide:
0 in stock

Overview

C-H HFDDC3030L
Also known as: 786679063606, HFDDC3030L, CUTHFDDC3030L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 600
Amps: 30
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts DC: 600
Interrupt Rating AC: 42 kA
Poles: 3
Amps: 30