1
more

Multi-Tap Connector, 3 Port, 1 Side Entry, 6 AWG to 250 MCM, AL/CU
Item #: 0132009
Cat #: PBTS-3-250
UPC: 783669079784
$ 38.00 EA
Clearance
Price good while supplies last
Company wide:
8
in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Broad wire range: 750kcmil-14, UL Listed and CSA certified for 600 volts, 90°C, Dual rated for copper or aluminum conductor • Cold temperature rated to -45°C, High dielectric strength plastisol is chemical resistant, Black cover is UV rated, Removable port & screw plugs, Prefilled with De-ox, For one input & multiple output configurations, the allowable ampacities per NEC Table 310.16 and 310.17 are as follows: # 4 - 95 Amps, 1/0 - 170 Amps, 3/0 - 225 Amps, 250 - 290 Amps, 350 - 350 Amps, 600 - 475 Amps, 750 - 535 Amps
Also known as: 783669079784, PBTS-3-250, ILSPBTS3250, Insulated terminal block
Features & Benefits
- Dual Rated for Copper and Aluminum Connectors.
- High dielectric strength plastisol is chemical and UV resistant
- Cold temperature rated to -45°C
- For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 6 - 250 |
| Wire/Cable Openings: | 3 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Wire/Cable Openings: | 3 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 - 250 |