LED Downlight Trim, 4", Clear, Semi-Specular

Item #: 0131945

Cat #: EVO4ARLDTRIMU

UPC: 753573822165

$ 6.97 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
LED Downlight Trim, 4 Inch, Self-Flanged, Clear, Semi-Specular

Overview

LED Downlight Trim, 4 Inch, Self-Flanged, Clear, Semi-Specular

EVO® is a family platform specifically designed to allow for the integration of advances in solid-state technology. Leveraging a modular design allows Gotham to reconfigure the mixing chamber, reflector, lenses, drivers and LEDs independently of one another, creating enormous flexibility to upgrade efficiency and efficacy.

Also known as: 753573822165, EVO4ARLDTRIMU, LITEVO4ARLDTRIMU

Specifications

Color: Clear
Material: Steel
Diameter: 4 in
Light Technology: LED
Color: Clear
Diameter: 4 in
Material: Steel
Light Technology: LED