ETN DH261FDK Heavy Duty Safety Swit

Item #: 0131923

Cat #: DH261FDK

UPC: 782113205564

$ 1107.90 EA
Company wide:
0 in stock
Documents & Guides
CUT DH261FDK 2-POLE (N12)

Overview

CUT DH261FDK 2-POLE (N12)
Also known as: 782113205564, DH261FDK, CUTDH261FDK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 2
Mounting: Surface
Volts AC: 600
Volts DC: 600
Amps: 30
IP/NEMA Rating: NEMA 12