ETN E2FM3125 Series C, F-frame Mold

Item #: 0131890

Cat #: E2FM3125

UPC: 786679064719

$ 4215.27 EA
Company wide:
0 in stock
Documents & Guides
1000 VAC 3-POLE BREAKER

Overview

1000 VAC 3-POLE BREAKER
Also known as: 786679064719, E2FM3125, CUTE2FM3125

Specifications

Poles: 3
Volts AC: 1kV
Poles: 3
Volts AC: 1kV