Sustainable

Wall Switch, RF Technology

Item #: 0131862
Cat #: PD-5S-DV-WH
UPC: 784276072311
Call for price
Company wide:
7 in stock
Documents & Guides
Wall Switch, RF Technology, 120/277 VAC, Color: White. Features: Daylight Harvesting.

Overview

Wall Switch, RF Technology, 120/277 VAC, Color: White. Features: Daylight Harvesting.
5 A 2-button RF switch, uses Lutron patented Clear Connect RF Technology, provides switching of multiple load types, occupancy/vacancy sensing, and daylight harvesting. in white
Also known as: 784276072311, PD-5S-DV-WH, LUTPD5SDVWH

Specifications

Type: Wall Switch, Occupancy, Vacancy
Wattage: 1400
Volts AC: 120, 277
Family / Style: Caseta
Color: White
Mounting: Knuckle
Type: Wall Switch, Occupancy, Vacancy
Volts AC: 120, 277
Color: White
Wattage: 1400
Family / Style: Caseta
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)