Occupancy/Vacancy Sensor, 6A Lighting, 4.4A Fan

Item #: 0131859

Cat #: MS-A102-WH

UPC: 784276086783

$ 98.66 EA
Company wide:
21 in stock
Lutron Maestro Dual-Tech Motion Sensor Switch, 6-Amp, Single-Pole, White

Overview

Lutron Maestro Dual-Tech Motion Sensor Switch, 6-Amp, Single-Pole, White

Introducing Lutron's latest sensing technology, the Maestro Dual Technology sensor uses both passive infrared and ultrasound waves to ensure reliable sensing in small rooms. You'll never worry about accidently leaving the lights on again with the Maestro Sensing Switch because it turns the lights on when you enter the room and off after you leave. This sensor has an adjustable timeout (1, 5, 15 or 30 minutes), so you can control how long the lights stay on after you leave the room and features XCT Dual Sensing Technology (PIR and ultrasound) which detects very fine motion, such as typing at a desk or reading, ensuring lights do not turn off inadvertently. Equipped with ambient light detection, you can customize your sensor to detect daylight so lights don't turn on with enough natural light in your room. Maestro Sensors work with any bulb type, including CFL's and LED's and will match the decor of any room in your home. Installing and setting up a Maestro in-wall, dual-technology occupancy sensor is a simple, easy and low cost way to save energy and add light automation to your home. Coordinating Claro wall plate and accessories sold separately.

Also known as: 784276086783, MS-A102-WH, LUTMSA102WH

Features & Benefits

  • Simple set up allows you to adjust timeout and sensitivity
  • Features XCT dual sensing technology (passive infrared and ultrasound) which detects very fine motion, such as typing at a desk or reading
  • Perfect for small rooms like a bathroom or private office
  • 6 Amp lighting/4.4-Amp fan in single-pole applications
  • Coordinating wall plate sold separately
  • Applies Lutron's exclusive XCT Technology (Dual Tech) to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. Includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. XCT technology for major, minor, fine, and very fine motion detection. 180 degree field-of-view. Tam
  • Introducing Lutron's latest sensing technology, the Maestro Dual Technology sensor uses both passive infrared and ultrasound waves to ensure reliable sensing in small rooms. You'll never worry about accidently leaving the lights on again with the Maestro Sensing Switch because it turns the lights on when you enter the room and off after you leave. This sensor has an adjustable timeout (1, 5, 15 or 30 minutes), so you can control how long the lights stay on after you leave the room and features X

Specifications

Amps: 6, 4.400
Family / Style: Maestro
Poles: 1
Color: White
Mounting: Knuckle
Type: Occupancy, Vacancy
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Dimmable: Yes
Volts AC Range: 120 - 277
Amps: 6, 4.400
Poles: 1
Mounting: Knuckle
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Volts AC Range: 120 - 277
Family / Style: Maestro
Color: White
Type: Occupancy, Vacancy
Dimmable: Yes