2 Lmp 3.2KW 480V 30 Sym Mul-T-Mnt Htr SS

Item #: 0131834

Cat #: 22230THSS480V

UPC: 686334481434

$ 1125.13 EA
Company wide:
0 in stock
Documents & Guides
Electric Infrared Heater, Fostoria, 3.2 KW, 480 V, 1 PH, Stainless Steel Housing, Mul-T-Mount, Dimensions- 24 Length X 15 Width X 10-7/8 Height IN, BTU Rating- 10922, THSS Series, 30 Deg Symmetrical

Overview

Electric Infrared Heater, Fostoria, 3.2 KW, 480 V, 1 PH, Stainless Steel Housing, Mul-T-Mount, Dimensions- 24 Length X 15 Width X 10-7/8 Height IN, BTU Rating- 10922, THSS Series, 30 Deg Symmetrical
Also known as: 686334481434, 22230THSS480V, TPI22230THSS480V

Specifications

Volts AC: 480
Standards: California Proposition 65
Wattage: 3200
Volts AC: 480
Wattage: 3200
Standards: California Proposition 65