Vacancy Sensor Switch Dimmer, 8A, Maestro, LA

Item #: 0131818

Cat #: MS-Z101-V-LA

UPC: 784276100144

$ 109.62 EA
Company wide:
0 in stock
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, 120-277V, 8A, 0-10V Dimmer, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Light Almond

Overview

Maestro Vacancy Sensor Switch Dimmer, 120-277V, 8A, 0-10V Dimmer, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Light Almond

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276100144, MS-Z101-V-LA, LUTMSZ101VLA

Specifications

Color: Light Almond
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Amps: 8
Type: Vacancy, 0-10V Dimming
Light Technology: LED, Fluorescent
Dimmable: Yes
Angle: 180°
Color: Light Almond
Poles: 1
Amps: 8
Light Technology: LED, Fluorescent
Angle: 180°
Family / Style: Maestro
Mounting: Knuckle
Type: Vacancy, 0-10V Dimming
Dimmable: Yes