OCC/VAC Sensor Switch Dimmer, 8A, Maestro, Light Almond

Item #: 0131815

Cat #: MS-Z101-LA

UPC: 784276099851

$ 109.62 EA
Company wide:
3 in stock
Documents & Guides
Maestro Occupancy/Vacancy Sensor Switch Dimmer, 0-10V Dimmer, 120-277V, 8A, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Color: Light Almond.

Overview

Maestro Occupancy/Vacancy Sensor Switch Dimmer, 0-10V Dimmer, 120-277V, 8A, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Color: Light Almond.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276099851, MS-Z101-LA, LUTMSZ101LA

Specifications

Color: Light Almond
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Amps: 8
Type: Occupancy, Vacancy, 0-10V Dimming
Color: Light Almond
Poles: 1
Amps: 8
Family / Style: Maestro
Mounting: Knuckle
Type: Occupancy, Vacancy, 0-10V Dimming