OCC/VAC Sensor Switch Dimmer, 8A, Maestro, Ivory

Item #: 0131814

Cat #: MS-Z101-IV

UPC: 784276099868

$ 109.62 EA
Company wide:
16 in stock
Documents & Guides
Maestro Occupancy/Vacancy Sensor Switch Dimmer, 0-10V Dimmer, 120-277V, 8A, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Ivory

Overview

Maestro Occupancy/Vacancy Sensor Switch Dimmer, 0-10V Dimmer, 120-277V, 8A, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Ivory

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276099868, MS-Z101-IV, LUTMSZ101IV

Specifications

Family / Style: Maestro
Poles: 1
Color: Ivory
Mounting: Knuckle
Amps: 8
Type: Occupancy, Vacancy, 0-10V Dimming
Family / Style: Maestro
Color: Ivory
Amps: 8
Poles: 1
Mounting: Knuckle
Type: Occupancy, Vacancy, 0-10V Dimming