OCC/VAC Sensor Switch Dimmer, 8A, Maestro, White

Item #: 0131813

Cat #: MS-Z101-WH

UPC: 784276099844

$ 109.62 EA
Company wide:
185 in stock
Maestro 0-10V Dimmer Occupancy/Vacancy Sensor, Passive Infrared, 8A Fluorescent Ballast Or LED Driver, 120-277V, White (Wall Plates Sold Separately)

Overview

Maestro 0-10V Dimmer Occupancy/Vacancy Sensor, Passive Infrared, 8A Fluorescent Ballast Or LED Driver, 120-277V, White (Wall Plates Sold Separately)

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276099844, MS-Z101-WH, LUTMSZ101WH

Features & Benefits

  • Passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Combines a Maestro 0-10 V dimmer with an occupancy sensor. Controls 1-10 VDC electronic fluorescent ballast or LED driver load types. Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] majo

Specifications

Family / Style: Maestro
Poles: 1
Color: White
Amps: 8
Type: Occupancy, Vacancy, 0-10V Dimming
Family / Style: Maestro
Color: White
Type: Occupancy, Vacancy, 0-10V Dimming
Poles: 1
Amps: 8