Miniature Polarized Laser Sensors

Item #: 0131723

Cat #: QS18VP6LLPQ8

UPC: 662488732462

Company wide:
0 in stock
Documents & Guides
Miniature Polarized Laser Sensor, Range: 0.1 to 10m, Input: 10-30VDC, Output: Complementary Solid State PNP, Euro-Style Quick-Disconnect Connector

Overview

Miniature Polarized Laser Sensor, Range: 0.1 to 10m, Input: 10-30VDC, Output: Complementary Solid State PNP, Euro-Style Quick-Disconnect Connector

WORLD-BEAM QS18 Series Minature Polarized Retroreflective Mode Class 1 Laser Sensor,10 - 30 VDC,Less Than 15 MILAMP,Sensing Range: 0.1 - 10 MR,650 NMTR VisibleRed Sensing Beam,Output: PNP, 100 MILAMP, ON-State Saturation Voltage: Less Than3 V At 100 MIL

Also known as: 662488732462, QS18VP6LLPQ8, BANQS18VP6LLPQ8

Specifications

Type: Photoelectric Sensor
Volts DC Range: 10 - 30
Type: Photoelectric Sensor
Volts DC Range: 10 - 30