6" PVC Split Duct Conduit, 10' Length, Schedule 40, Gray

Item #: 0131715

Cat #: A52GAZS

UPC: 088700010697

Company wide:
0 in stock
6 Inch PVC Split Duct Conduit, 10 Foot Length, Schedule 40, Gray

Overview

6 Inch PVC Split Duct Conduit, 10 Foot Length, Schedule 40, Gray
Also known as: 088700010697, A52GAZS, CTXA52GAZS

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Length: 10 ft
Type: Schedule 40
Material: PVC
Length: 10 ft
Color: Gray
Diameter: 6 in