5W 2-Pin CFL Lamp, 27K

Item #: 0131705

Cat #: S8323

UPC: 045923083235

$ 9.42 EA
Company wide:
0 in stock
18 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; G24d-2 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

18 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; G24d-2 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083235, S8323, SATS8323

Specifications

Lumens: 1250
Wattage: 18
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (G24d-2)
Lumens: 1250
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 2-Pin (G24d-2)
Wattage: 18
Color Temperature: 3500 (Neutral White)
Dimmable: No