
Wiring Duct, Wide Slot, 1-1/2" x 2" x 6', PVC, White
Item #: 0131577
Cat #: G1.5X2WH6
UPC: 074983546183
$ 7.27 FT
Company wide:
0
in stock
Documents & Guides
Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 2.12" H x 6' L, Lead Free PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 2.12" H x 6' L, Lead Free PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.
Also known as: 074983546183, G1.5X2WH6, PDTG1.5X2WH6
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |