This product has been discontinued.

Breaker, 20A, 1P, 120V, 10 kAIC, Type BR Ground Fault
Item #: 0131573
Cat #: GFTCB120
UPC: 786680129773
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120 VAC
Overview
20 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120 VAC
Also known as: 786680129773, GFTCB120, CUTGFTCB120
Specifications
| Volts AC: | 120 |
| Amps: | 20 |
| Poles: | 1 |
| Family / Style: | BR |
| Interrupt Rating DC: | 10 kA |
| Type: | Pigtail Neutral |
| Volts AC: | 120 |
| Poles: | 1 |
| Interrupt Rating DC: | 10 kA |
| Amps: | 20 |
| Family / Style: | BR |
| Type: | Pigtail Neutral |