PermaGround Copper Grounding E Crimp, (R) 2/0-1/0SOL, (T) 2/0-1/0 B UL CSA

Item #: 0131570

Cat #: ULT-9

UPC: 676566800578

$ 13.98 EA
Company wide:
41 in stock
Documents & Guides
PermaGround Copper Grounding C Crimp, Main Conductor Range 2/0-1/0 Sol, Tap Range 2/0-1/0, UL, CSA

Overview

PermaGround Copper Grounding C Crimp, Main Conductor Range 2/0-1/0 Sol, Tap Range 2/0-1/0, UL, CSA

The nVent ERICO PermaGround Compression Connector, CCrimps are high-strength, conductive copper connectors designed to create permanent, low-resistance grounding connections. These C-Crimps utilize a compression tool to join two grounding conductors securely, and their rangetaking design accommodates various conductor sizes. Clear markings and all-weather durability make them ideal for diverse applications, including direct burial

Also known as: 676566800578, ULT-9, CADULT9

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Suitable for use in circuits rated 35KV or less
  • Range taking to reduce inventory and give application flexibility

Specifications

Material: Copper
Width: 0.810 in
Length: 1.360 in
Material: Copper
Length: 1.360 in
Width: 0.810 in