This product has been discontinued.

Breaker, 15A, 1P, 120V, 10 kAIC, Type BR Ground Fault
Item #: 0131566
Cat #: GFTCB115
UPC: 786680129766
Company wide:
3
in stock
Discontinued
Documents & Guides
15 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, Self Test, 10 kAIC, Wire Size #14-4, 120 VAC
Overview
15 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, Self Test, 10 kAIC, Wire Size #14-4, 120 VAC
Also known as: 786680129766, GFTCB115, CUTGFTCB115
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 15 |
| Family / Style: | BR |
| Interrupt Rating DC: | 10 kA |
| Type: | Pigtail Neutral |
| Volts AC: | 120, 240 |
| Amps: | 15 |
| Interrupt Rating DC: | 10 kA |
| Poles: | 1 |
| Family / Style: | BR |
| Type: | Pigtail Neutral |