Multi-Tap Connector, Insulated, 10 AWG - 250 MCM

Item #: 0131534

Cat #: BIBD2502

UPC: 781810224052

Call for price
Company wide:
0 in stock
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated

Overview

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated

Type BIBD-FX Multi-Port, Double-Sided Tap connectors for quick, easy tap connections for code and flex conductor. UL486B Listed. Dual-rated AL9CU for any stranded copper or stranded aluminum applications. 600 Volt, 90° C. The UNITAP™ line for code and flex conductor features color-coordinated conductor port caps that display the wire range and classes of conductor accepted by the specific connector. The screw port caps show the installation torque information for quick and easy reference during installation.

Also known as: 781810224052, BIBD2502, BURBIBD2502

Specifications

Color: Clear
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 10 - 250
Color: Clear
Material: Aluminum
Wire/Cable Openings: 2
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 10 - 250