2" Deep Tray, Round

Item #: 0131517

Cat #: WBT2X12

UPC:

Company wide:
0 in stock
Documents & Guides
2 Inch Deep Tray, Round, Width: 12 Inch

Overview

2 Inch Deep Tray, Round, Width: 12 Inch
Also known as: WBT2X12, WBTWBT2X12

Specifications

Width: 12 in
Depth: 2 in
Width: 12 in
Depth: 2 in