Corner Angle

Item #: 0131514

Cat #: P1326-HG

UPC: 786364019840

Call for price
Company wide:
0 in stock
Documents & Guides
Corner Angle, 90°, 3 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized.

Overview

Corner Angle, 90°, 3 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized.
Also known as: 786364019840, P1326-HG, UNSP1326HG

Specifications

Mounting: 3-Hole
Material: Steel
Mounting: 3-Hole
Material: Steel