Compression Lug, Copper, 1-Hole

Item #: 0131451

Cat #: CCL-1/0-516

UPC: 783669031485

$ 13.30 EA
Company wide:
0 in stock
Copper Compression Lug, Conductor Size 1/0, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Copper Compression Lug, Conductor Size 1/0, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669031485, CCL-1/0-516, ILSCCL10516

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Seamless barrel and tang for performance and strength
  • Flared end for added ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 1/0
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Mounting: 1-Hole
Stud Size: 5/16 in