Series L-Cutout, 200A, Interrupt Sym: 8000A

Item #: 0131439

Cat #: L4B2P1A

UPC: 194006010801

$ 316.16 EA
Company wide:
0 in stock
Documents & Guides
Eaton Cooper Power Series L-Cutout, 200A, Interrupt Sym: 8000A, 15.5 Kv, Nema B Brkt(5" Bolts), Porcelain, Bil: 110 Kv, Fuse Holder: 200A, Bottom: Parallel Groove Connector

Overview

Eaton Cooper Power Series L-Cutout, 200A, Interrupt Sym: 8000A, 15.5 Kv, Nema B Brkt(5" Bolts), Porcelain, Bil: 110 Kv, Fuse Holder: 200A, Bottom: Parallel Groove Connector
Also known as: 194006010801, L4B2P1A, CPSL4B2P1A

Specifications

Volts AC: 27kV
Type: Cutout
Material: Porcelain
Volts AC: 27kV
Material: Porcelain
Type: Cutout

Customer Reviews

No reviews for this product
(0)