1250 MCM to 2000 MCM Cold Shrink

Item #: 0131355

Cat #: 7626-T-110

UPC: 054007417637

$ 1519.74 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Unskirted, Conductor Range: 1750 – 2000 MCM @ 5 kV, 1500 – 2000 MCM @ 8 kV, 1250 – 2000 MCM @ 15 kV, Cable Diameter Range: 1.53” – 2.32”. For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Unskirted, Conductor Range: 1750 – 2000 MCM @ 5 kV, 1500 – 2000 MCM @ 8 kV, 1250 – 2000 MCM @ 15 kV, Cable Diameter Range: 1.53” – 2.32”. For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-III 7620-T & 7690-T Series Termination Kit includes 3 non-skirted, 1-piece, 3-phase terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Also known as: 054007417637, 7626-T-110, MMM7626T110

Specifications

Color: Black
Color: Black