Dual-Circuit Sensor Switch, Light Almond

Item #: 0131353

Cat #: MS-B202-LA

UPC: 784276086141

$ 123.81 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Dual-Circuit Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Light Almond

Overview

Dual Technology, Dual-Circuit Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Light Almond

Maestro Dual Technology (Dual Tech), partial-on occupancy sensor switch, appliesexclusive XCT Technology for minor and fine motion detection. Meets Title 24 requirements for multi-level lighting in light almond

Also known as: 784276086141, MS-B202-LA, LUTMSB202LA

Specifications

Type: Occupancy Sensor, Dual Technology, Dual-Circuit
Amps: 6, 4.400
Color: Light Almond
Family / Style: Maestro
Mounting: Knuckle
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Dual Technology, Dual-Circuit
Color: Light Almond
Mounting: Knuckle
Amps: 6, 4.400
Family / Style: Maestro
Volts AC Range: 120 - 277