Water Pump Pressure Switch, 20-40 PSI

Item #: 0131341

Cat #: CHWPS2040D

UPC: 782116159208

$ 48.09 EA
Company wide:
0 in stock
Water Pump Pressure Switch. 20 - 40 PSI. 1-Phase, 115V AC, 1.5 Hp, 20 Amp / 230V AC, 2 Hp, 12 Amp. NEMA 1 Enclosed. Diaphragm Actuated. Plumbing Connection: 1/2" with 3/4" Nut.

Overview

Water Pump Pressure Switch. 20 - 40 PSI. 1-Phase, 115V AC, 1.5 Hp, 20 Amp / 230V AC, 2 Hp, 12 Amp. NEMA 1 Enclosed. Diaphragm Actuated. Plumbing Connection: 1/2" with 3/4" Nut.
Also known as: 782116159208, CHWPS2040D, CUTCHWPS2040D

Specifications

Type: Pressure Switch
IP/NEMA Rating: NEMA 1
Type: Pressure Switch
IP/NEMA Rating: NEMA 1