T702 Entrance End Fitting

Item #: 0131329

Cat #: T702EEIW

UPC: 074983631162

Call for price
Company wide:
0 in stock
Entrance end fitting. Conduit breakouts of 1/2", 3/4", 1", 1 1/4" and 1 1/2" for entry from ceiling or wall. Off White

Overview

Entrance end fitting. Conduit breakouts of 1/2", 3/4", 1", 1 1/4" and 1 1/2" for entry from ceiling or wall. Off White


To Provide Easy and Economical Solutions for Routing Power and Low Voltage Cable in Independent Channels Along Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices or Anywhere High Cable Capacity is required

Also known as: 074983631162, T702EEIW, PDTT702EEIW

Specifications

Width: 9.500 in
Color: White
Material: PVC
Length: 6.660 in
Height: 3.160 in
Width: 9.500 in
Material: PVC
Height: 3.160 in
Color: White
Length: 6.660 in