Breaker, 90A, 2P, 277/480 VAC, 125/250 VDC, Type GHB, 14 kAIC

Item #: 0131327

Cat #: GHB2090

UPC: 786679172544

$ 564.86 EA
Company wide:
1 in stock
90 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Overview

90 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Also known as: 786679172544, GHB2090, CUTGHB2090

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Amps: 90
Interrupt Rating AC: 14 kA
Poles: 2
Mounting: Bolt On