PREM UV RESISTANT LENS FOR AA45 AA1 AA1DF AA2 AND

Item #: 0131316

Cat #: PE-UVLENS-1M

UPC: 714176012223

$ 13.73 EA
Company wide:
47 in stock
Documents & Guides
PREM UV RESISTANT LENS FOR AA45 AA1 AA1DF AA2 AND AA2DF

Overview

PREM UV RESISTANT LENS FOR AA45 AA1 AA1DF AA2 AND AA2DF
The Trulux 39.4" UV Lens is for use with the Trulux Universal and Mini Universal, Olin, Economy, Premium 45, Double Flange and Mini Double Flange extrusions. Order your PE-UVLENS-1M today or contact one of our certified lighting specialists for more information.
Also known as: 714176012223, PE-UVLENS-1M, ALGPEUVLENS1M

Specifications

Type: Replacement Lens
Length: 39.4 in
Color: Frosted
Type: Replacement Lens
Color: Frosted
Length: 39.4 in

Customer Reviews

No reviews for this product
(0)